This item is Discontinued.

Gates Belt Pulley Tensionr Pulley, T42178 T42178

Belt Pulley Tensionr Pulley, T42178 (Discontinued)

  • Mfr # T42178
  • Zoro # G9026837
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
T42178
Zoro #
G9026837
UPC #
770075532026
Country of Origin
Unknown

Dimensions

Pulley Diameter - Belt Tensioners and Tension Pulleys
59 mm
Pulley Width - Belt Tensioners and Tension Pulleys
28.25 mm
Pulley Bore Inside Diameter (mm)
31

Details

Item
Timing Belt Tensioner
Industry Number
T42178
Material
Steel
Includes
Pulley
Weight
0.64 lb
Contact Surface
Smooth/Backside
Grade Type
OE Exact

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.