Shop GATES
See all product information
Create Account
Belt-V A113 ; 13X2905LD
Mfr # A113 ; 13X2905LD
Zoro # G321896785
product price:Â $53.99
/eaKey Features
Belt Series
Hi-Power II
V-Belt Section
A
Industry Number
A113
Number of Ribs
1
Top Width
0-1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A113 ; 13X2905LD
- Zoro #
- G321896785
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Top Width
- 0-1/2 in
- Thickness
- 0.31 in
- Outside Length
- 115 in
Details
- Item
- V-Belt
- Belt Series
- Hi-Power II
- V-Belt Section
- A
- Industry Number
- A113
- Number of Ribs
- 1
- Material
- Ethylene Propylene Diene Monomer (EPDM)
- Reinforcing Cord Material
- Polyester
- Temp. Range
- -22 Degrees F to 140 Degrees F
- Standards
- ARPM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.