Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Brass Inverted Flare, G60625-0405

  • Mfr # G60625-0405

  • Zoro # G2007692


product price: $2.15
/ea
Sold in multiples of 4 for $8.60

Key Features

Fitting Material
360 Brass
Temp. Range
-65 Deg. F to +250 Deg. F (-53 Deg. C to +121 Deg. C)
Thread Size
1/2-20 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G60625-0405
Zoro #
G2007692
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
1/2-20 in

Details

Fitting Material
360 Brass
Temp. Range
-65 Deg. F to +250 Deg. F (-53 Deg. C to +121 Deg. C)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.