This item is Discontinued.

Gates Bushing, Series F, Bore Dia 3.250 In F 3 1/4

Bushing, Series F, Bore Dia 3.250 In (Discontinued)

  • Mfr # F 3 1/4
  • Zoro # G3287471
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
F 3 1/4
Zoro #
G3287471
UPC #
072053096118
Country of Origin
Multiple

Dimensions

Bore Dia.
3 1/4 in
Length
3.625 in
Bolt Size
9/16"-12 x 3-5/8 in
Bolt Circle Dia.
5.625 in
Bolt Circle Diameter
5.63 in
Bore Diameter
3 1/4 in
Flange Width
13/16 in
Bushing Diameter
4.438 in
Length Less Flange
2.813 in
Keyway Height
3/8 in
Overall Diameter
6.625 in
Keyway Width
3/4 in

Details

Item - Tapered and QD Bushings
Quick Detachable Bushing
Bore Bushing Series
F
Includes
(3) Cap Screws
SAE Grade
5
Flange Type
Split
Material
Steel
Item
Quick Detachable Bushing
Taper
3/4 in Per ft
System of Measurement
Inch
Bushing Type
Quick Detachable
Maximum Torque
40,000 in-lb
For Shaft Type
Keyed

Description

Quick Detachable Bushing, Bushing Type Quick Detachable, Bore Bushing Series F, Bore Diameter 3 1/4 in, Length 3.625 in, Bolt Circle Diameter 5.63 in, Bolt Size 9/16 In.-12 x 3-5/8 in, System of Measurement Inch, Bushing Diameter 4.438 in, Flange Type Split, Flange Width 13/16 in, For Shaft Type Keyed, Includes (3) Cap Screws, Keyway Height 3/8 in, Keyway Width 3/4 in, Length Less Flange 2.813 in, Material Steel, Overall Diameter 6.625 in, SAE Grade 5, Taper 3/4 in Per ft

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.