Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BVO/500 Easy-Splice V-Belts

  • Mfr # 93000103

  • Zoro # G521904488


product price: $11.89
/ea
Sold in multiples of 500 for $5,945.00

Key Features

Outside Length
6000 in
Thickness
0.43 in
Number of Ribs
1
Material
Smooth
Temp. Range
-22° F to +140° F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
93000103
Zoro #
G521904488
UPC #
770075728474
Country of Origin
Mexico

Dimensions

Outside Length
6000 in
Thickness
0.43 in
Top Width
21/32 in

Details

Number of Ribs
1
Material
Smooth
Temp. Range
-22° F to +140° F
Reinforcing Cord Material
Polyester
V-Belt Section
B-VO

Description

Easy-Splice V-Belting has dependable, non-slip design with minimal stretch characteristics made to outlast other types of open-end belting.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.