Zoro Homepage

BX131 Banded Cogged, Classical V-Belt, 134 in Outside Length, 21/32 in Top Width

  • Mfr # 3/BX131

  • Zoro # G516210938


product price: $247.99
/ea
Free Shipping & Returns

Key Features

V-Belt Type
Classical; Cogged
V-Belt Section
BX
Industry Number
BX131
Outside Length
134 in
Top Width
21/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3/BX131
Zoro #
G516210938
UPC #
072053583625
Country of Origin
United States

Dimensions

Outside Length
134 in
Top Width
21/32 in
Thickness
0.406 in
Belt Trade Size
BX
Rib Width
0.656 in

Details

Item
Banded Cogged, Classical V-Belt
V-Belt Type
Classical; Cogged
V-Belt Section
BX
Industry Number
BX131
Reinforcing Cord Material
Polyester
Edge Construction
Raw Edge
Belt Material
Ethylene Elastomer
Belt Series
Tri-Power(R) PowerBand(R) Belts
Maximum Operating Temperature
250 Degrees F
Application
Heavy Duty Industrial
Color
Black
Minimum Operating Temperature
-60 Degrees F
Number of Bands
3
Standards
ARPM, REACH, RoHS2
Resistance Properties
Heat Resistant, Oil Resistant

Description

Banded Cogged V-Belt, Belt Material Ethylene Elastomer, Edge Construction Raw Edge, Industry Number BX131, Number of Bands 3, Outside Length 134 in, Reinforcing Cord Material Polyester, Thickness 13/32 in, Top Width 2 5/32 in, Belt Trade Size BX, V-Belt Type Banded/Cogged, Application Heavy Industry, Belt Coating Not Applicable, Belt Series Tri-Power(R) PowerBand(R), Color Black, Length Type Closed Loop, Maximum Operating Temperature 250 Degrees F, Minimum Operating Temperature -60 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.