Shop GATES
See all product information
Create Account
C14 Coupling
- Mfr # 12C14-12MP-B
- Zoro # G523535246
product price:Â
$
71.99
/ea
Key Features
Basic Fitting Material
Brass
Length
2.21 in
Basic Fitting Shape
Straight
For Hose I.D.
0.63 in
Fitting Connection Type
Pipe - NPTF
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 12C14-12MP-B
- Zoro #
- G523535246
- UPC #
- 072053340853
- Country of Origin
- United States
- Basic Fitting Material
- Brass
- Basic Fitting Shape
- Straight
- For Hose I.D.
- 0.63 in
- Fitting Connection Type
- Pipe - NPTF
Dimensions
- Length
- 2.21 in
Description
C14 Couplings are designed to work with C14 Hose and are offered in a range of materials for a range of applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.