C14 Couplings
- Mfr # 6C14-6FJX-SS
- Zoro # G923542387
product price:Â
$
59.75
/ea
Key Features
For Hose I.D.
0.31 in
Fitting Thread Size 1
9/16"-18
Hose Dash Size
6
Fitting Shape
Straight
Length
1.19 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6C14-6FJX-SS
- Zoro #
- G923542387
- UPC #
- 072053319897
- Country of Origin
- United States
Dimensions
- Fitting Thread Size 1
- 9/16"-18
- Hose Dash Size
- 6
- Length
- 1.19 in
Details
- For Hose I.D.
- 0.31 in
- Fitting Shape
- Straight
- Fitting Material
- Stainless Steel
Description
C14 Couplings are designed to work with C14 Hose and are offered in a range of materials for a range of applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.