Shop GATES
See all product information
Create Account
C14 Hydraulic Hose
- Mfr # 16C14 XCTN
- Zoro # G823541176
product price:Â
$
65.49
/ea
Sold in multiples of 100 for
$6,549.00
Key Features
Vacuum Rating (Inches Hg)
14
Dash Size
16
Hose Outside Dia. (In.)
1.03 in
Hose Inside Dia.
7/8 in
Temp. Range
-65 to 400 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 16C14 XCTN
- Zoro #
- G823541176
- UPC #
- 072053204377
- Country of Origin
- United States
Dimensions
- Dash Size
- 16
- Hose Outside Dia. (In.)
- 1.03 in
- Hose Inside Dia.
- 7/8 in
- Min. Bend Radius (In.)
- 9 in
- Hose Length
- 100 ft
Details
- Vacuum Rating (Inches Hg)
- 14
- Temp. Range
- -65 to 400 Degrees F
- Hose Cover Material
- Stainless Steel Wire
- Hose Color
- Silver
- Reinforcement
- 1-Braid, Stainless Steel
- Standards
- 100R14 Type A
- Hose Tube Material
- PTFE
- Operating Pressure (PSI)
- 800 psi
Description
C14 PTFE hose is recommended for air compressor discharge, hot oil and fluids, hot and greasy environments.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.