Shop GATES
See all product information
Create Account
C14 Hydraulic Hose
- Mfr # 16C14 X25FT
- Zoro # G323543304
product price:Â
$
1,881.99
/ea
Free Shipping & Returns
Key Features
Temp. Range
-65 to 400 Degrees F
Hose Color
Silver
Reinforcement
1-Braid, Stainless Steel
Operating Pressure (PSI)
800 psi
Dash Size
16
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 16C14 X25FT
- Zoro #
- G323543304
- UPC #
- 072053222968
- Country of Origin
- United States
Dimensions
- Dash Size
- 16
- Hose Outside Dia. (In.)
- 1.03 in
- Hose Length
- 25 ft
- Hose Inside Dia.
- 7/8 in
- Min. Bend Radius (In.)
- 9 in
Details
- Temp. Range
- -65 to 400 Degrees F
- Hose Color
- Silver
- Reinforcement
- 1-Braid, Stainless Steel
- Operating Pressure (PSI)
- 800 psi
- Hose Cover Material
- Stainless Steel Wire
- Hose Tube Material
- PTFE
- Standards
- 100R14 Type A
- Vacuum Rating (Inches Hg)
- 14
Description
C14 PTFE hose is recommended for air compressor discharge, hot oil and fluids, hot and greasy environments.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.