Shop GATES
See all product information
Create Account
C1T Couplings
- Mfr # 6C1T-4RMP
- Zoro # G123543993
product price:Â
$
31.79
/ea
Key Features
Fitting Material
Steel
Hose Dash Size
6
For Hose I.D.
0.37 in
Finish
Zinc Plated
Fitting Thread Size 1
1/4"-18
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6C1T-4RMP
- Zoro #
- G123543993
- UPC #
- 072053143041
- Country of Origin
- United States
Dimensions
- Hose Dash Size
- 6
- Fitting Thread Size 1
- 1/4"-18
- Length
- 2.68 in
Details
- Fitting Material
- Steel
- For Hose I.D.
- 0.37 in
- Finish
- Zinc Plated
- Fitting Shape
- Straight
- Thread Angle
- 60 Degrees
Description
Field Attachable Type T couplings provide a solution when crimping is not available.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.