C2AT Coupling
- Mfr # 12C2AT-12RFFORX
- Zoro # G523545382
product price:Â
$
145.99
/ea
Free Shipping & Returns
Key Features
Standards
J1453 O-Ring Face Seal
Finish
Zinc Plated
Fitting Material
Steel
Hose Dash Size
12
Length
2.03 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 12C2AT-12RFFORX
- Zoro #
- G523545382
- UPC #
- 072053982558
- Country of Origin
- United States
Dimensions
- Hose Dash Size
- 12
- Length
- 2.03 in
- Fitting Thread Size 1
- 1-3/16"-12
Details
- Standards
- J1453 O-Ring Face Seal
- Finish
- Zinc Plated
- Fitting Material
- Steel
- For Hose I.D.
- 3/4 in
- Fitting Shape
- Straight
Description
Field Attachable Type T couplings provide a solution when crimping is not available.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.