C2AT Couplings
- Mfr # 8C2AT-6RMP
- Zoro # G123535806
product price:Â
$
58.39
/ea
Key Features
Finish
Zinc Plated
Length
3.05 in
Hose Dash Size
8
Fitting Thread Size 1
3/8"-18
Fitting Shape
Straight
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8C2AT-6RMP
- Zoro #
- G123535806
- UPC #
- 072053143119
- Country of Origin
- United States
- Finish
- Zinc Plated
- Fitting Shape
- Straight
- For Hose I.D.
- 1/2 in
- Thread Angle
- 60 Degrees
- Fitting Material
- Steel
Dimensions
- Length
- 3.05 in
- Hose Dash Size
- 8
- Fitting Thread Size 1
- 3/8"-18
Description
Field Attachable Type T couplings provide a solution when crimping is not available.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.