C5 Coupling
- Mfr # 10C5-10RFJSX90 XBULK
- Zoro # G623538734
product price:Â
$
69.69
/ea
Sold in multiples of 50 for
$3,484.50
Key Features
Finish
Zinc Plated
Mating Angle
37/45 Degrees
Inside Diameter
1/2 in
Standards
DOT FMVSS 106-74 Type AII
Seal Type
Mated Angle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10C5-10RFJSX90 XBULK
- Zoro #
- G623538734
- UPC #
- 770075750802
- Country of Origin
- United States
- Finish
- Zinc Plated
- Mating Angle
- 37/45 Degrees
- Standards
- DOT FMVSS 106-74 Type AII
- Seal Type
- Mated Angle
- End Style
- FJSX
- Material
- Steel
- Fitting Shape
- Bent Tube
- Specific Pipe Fitting Shape
- 90 Degree Bent Tube
Dimensions
- Inside Diameter
- 1/2 in
- Hose Dash Size
- 10
- Length
- 3.41 in
- Thread Size
- 7/8"-14
- Termination Dash Size
- 10
Description
Gates D.O.T. Type A2 Field Attachable couplings work with C5C, C5CXH, C5D and C5M hoses to allow for easy assembly fabrication of air brake, power steering, transmission oil cooler and hot oil lines without the need for a crimper.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.