C5 Coupling
- Mfr # 10C5-12RMP
- Zoro # G623535160
product price:Â
$
56.19
/ea
Key Features
Length
2.95 in
Material
Steel
Fitting Shape
Straight
Termination Dash Size
12
End Style
MP
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 10C5-12RMP
- Zoro #
- G623535160
- UPC #
- 072053169430
- Country of Origin
- United States
Dimensions
- Length
- 2.95 in
- Termination Dash Size
- 12
- Thread Size
- 3/4"-14
- Hose Dash Size
- 10
- Inside Diameter
- 1/2 in
Details
- Material
- Steel
- Fitting Shape
- Straight
- End Style
- MP
- Seal Type
- Thread Interference/Mated Angle
- Mating Angle
- 30 Degrees
- Standards
- DOT FMVSS 106-74 Type AII
- Finish
- Zinc Plated
- Thread Angle
- 60 Degrees
Description
Gates D.O.T. Type A2 Field Attachable couplings work with C5C, C5CXH, C5D and C5M hoses to allow for easy assembly fabrication of air brake, power steering, transmission oil cooler and hot oil lines without the need for a crimper.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.