NABT Air Brake Nylon Tubing
- Mfr # 6NABTO XREEL
- Zoro # G523542657
product price:Â
$
2.45
/ea
Sold in multiples of 1000 for
$2,450.00
Key Features
Reinforcement
Nylon - Type B
Material
Seamless Nylon
For Use With
Compression and SureLok Couplings
Dash Size
6
Cover Material
Nylon
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6NABTO XREEL
- Zoro #
- G523542657
- UPC #
- 072053695809
- Country of Origin
- Mexico
Dimensions
- Dash Size
- 6
- Length
- 1000 ft
- Min Bend Radius (in)
- 1-1/4 in
- Tube Outside Dia.
- 0.37 in
Details
- Reinforcement
- Nylon - Type B
- Material
- Seamless Nylon
- For Use With
- Compression and SureLok Couplings
- Cover Material
- Nylon
- Min Burst Pressure (PSI)
- 1407
- Temp. Range
- -40 to 200 Degrees F
- Color
- Orange
- Standards
- J844
Description
Truck, bus and mobile air brake, and service lines where heat and battery acids are not present.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.