C5 Coupling
- Mfr # 10C5-8RFJSX
- Zoro # G323543069
product price:Â
$
47.39
/ea
Key Features
Length
2.93 in
Material
Steel
Seal Type
Mated Angle
Fitting Shape
Straight
Inside Diameter
1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10C5-8RFJSX
- Zoro #
- G323543069
- UPC #
- 072053169638
- Country of Origin
- United States
- Material
- Steel
- Seal Type
- Mated Angle
- Fitting Shape
- Straight
- End Style
- FJSX
- Finish
- Zinc Plated
- Mating Angle
- 37/45 Degrees
- Standards
- DOT FMVSS 106-74 Type AII
Dimensions
- Length
- 2.93 in
- Inside Diameter
- 1/2 in
- Termination Dash Size
- 8
- Hose Dash Size
- 10
- Thread Size
- 3/4"-16
Description
Gates D.O.T. Type A2 Field Attachable couplings work with C5C, C5CXH, C5D and C5M hoses to allow for easy assembly fabrication of air brake, power steering, transmission oil cooler and hot oil lines without the need for a crimper.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.