C5 Coupling
- Mfr # 10C5E-10RFJSX XBULK
- Zoro # G323537150
product price:Â
$
41.95
/ea
Sold in multiples of 75 for
$3,146.25
Key Features
End Style
FJSX
Fitting Shape
Straight
Standards
DOT FMVSS 106 Type A1
Hose Dash Size
10
Finish
Zinc Plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 10C5E-10RFJSX XBULK
- Zoro #
- G323537150
- UPC #
- 072053980318
- Country of Origin
- United States
Dimensions
- Hose Dash Size
- 10
- Termination Dash Size
- 10
- Thread Size
- 7/8"-14
- Inside Diameter
- 1/2 in
- Length
- 2.72 in
Details
- End Style
- FJSX
- Fitting Shape
- Straight
- Standards
- DOT FMVSS 106 Type A1
- Finish
- Zinc Plated
- Material
- Steel
- Seal Type
- Mated Angle
- Mating Angle
- 37/45 Degrees
Description
Our D.O.T. Type A1 Field Attachable couplings work with Gates C5E hose to allow for easy assembly fabrication of air brake, power steering, transmission oil cooler, and hot oil lines without the need for a crimper.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.