C5 Coupling
- Mfr # 10C5E-10RFJSX45
- Zoro # G823542333
product price:Â
$
83.95
/ea
Key Features
Thread Size
7/8"-14
Finish
Zinc Plated
Length
3.17 in
Mating Angle
37/45 Degrees
Seal Type
Mated Angle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 10C5E-10RFJSX45
- Zoro #
- G823542333
- UPC #
- 072053168761
- Country of Origin
- United States
Dimensions
- Thread Size
- 7/8"-14
- Length
- 3.17 in
- Termination Dash Size
- 10
- Hose Dash Size
- 10
- Inside Diameter
- 1/2 in
Details
- Finish
- Zinc Plated
- Mating Angle
- 37/45 Degrees
- Seal Type
- Mated Angle
- Specific Pipe Fitting Shape
- 45 Degree Bent Tube
- Material
- Steel
- End Style
- FJSX
- Fitting Shape
- Bent Tube
- Standards
- DOT FMVSS 106 Type A1
Description
Our D.O.T. Type A1 Field Attachable couplings work with Gates C5E hose to allow for easy assembly fabrication of air brake, power steering, transmission oil cooler, and hot oil lines without the need for a crimper.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.