Shop GATES
See all product information
Create Account
NABT Air Brake Nylon Tubing
- Mfr # 12NABTA XREEL
- Zoro # G223541479
product price:Â
$
8.95
/ea
Sold in multiples of 250 for
$2,237.50
Key Features
Standards
J844
Tube Outside Dia.
3/4 in
For Use With
Compression and SureLok Couplings
Length
1000 ft
Reinforcement
Nylon - Type B
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 12NABTA XREEL
- Zoro #
- G223541479
- UPC #
- 072053681543
- Country of Origin
- Mexico
Dimensions
- Tube Outside Dia.
- 3/4 in
- Length
- 1000 ft
- Dash Size
- 12
- Min Bend Radius (in)
- 3 in
- Min. Bend Radius (In.)
- 3 in
Details
- Standards
- J844
- For Use With
- Compression and SureLok Couplings
- Reinforcement
- Nylon - Type B
- Cover Material
- Nylon
- Material
- Seamless Nylon
- Min Burst Pressure (PSI)
- 798
- Color
- Black
- Temp. Range
- -40 to 200 Degrees F
- Min. Burst Pressure (PSI)
- 798
Description
Truck, bus and mobile air brake, and service lines where heat and battery acids are not present.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.