Shop GATES
See all product information
Create Account
C5 Coupling
- Mfr # 10C5E-10RFJSX90
- Zoro # G423543716
product price:Â
$
69.69
/ea
Key Features
Specific Pipe Fitting Shape
90 Degree Bent Tube
Inside Diameter
1/2 in
Thread Size
7/8"-14
Mating Angle
37/45 Degrees
End Style
FJSX
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 10C5E-10RFJSX90
- Zoro #
- G423543716
- UPC #
- 072053168716
- Country of Origin
- United States
Dimensions
- Inside Diameter
- 1/2 in
- Thread Size
- 7/8"-14
- Length
- 2.97 in
- Hose Dash Size
- 10
- Termination Dash Size
- 10
Details
- Specific Pipe Fitting Shape
- 90 Degree Bent Tube
- Mating Angle
- 37/45 Degrees
- End Style
- FJSX
- Finish
- Zinc Plated
- Standards
- DOT FMVSS 106 Type A1
- Material
- Steel
- Seal Type
- Mated Angle
- Fitting Shape
- Bent Tube
Description
Our D.O.T. Type A1 Field Attachable couplings work with Gates C5E hose to allow for easy assembly fabrication of air brake, power steering, transmission oil cooler, and hot oil lines without the need for a crimper.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.