C5 Coupling
- Mfr # 12C5E-12RFJX XBULK
- Zoro # G423545987
product price:Â
$
62.79
/ea
Sold in multiples of 75 for
$4,709.25
Key Features
Fitting Thread Size 1
1-1/16"-12
Finish
Zinc Plated
For Hose I.D.
0.63 in
Hose Dash Size
12
Fitting Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 12C5E-12RFJX XBULK
- Zoro #
- G423545987
- UPC #
- 072053848281
- Country of Origin
- United States
Dimensions
- Fitting Thread Size 1
- 1-1/16"-12
- Hose Dash Size
- 12
- Length
- 2.92 in
Details
- Finish
- Zinc Plated
- For Hose I.D.
- 0.63 in
- Fitting Material
- Steel
- Standards
- DOT FMVSS 106 Type A1
- Fitting Shape
- Straight
Description
Our D.O.T. Type A1 Field Attachable couplings work with Gates C5E hose to allow for easy assembly fabrication of air brake, power steering, transmission oil cooler, and hot oil lines without the need for a crimper.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.