C5 Couplings
- Mfr # 32C5-32RMP
- Zoro # G223533894
product price:Â
$
289.99
/ea
Free Shipping & Returns
Key Features
Fitting Material
Steel
Fitting Thread Size 1
2"-11 1/2
Thread Angle
60 Degrees
Fitting Shape
Straight
For Hose I.D.
1.81 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 32C5-32RMP
- Zoro #
- G223533894
- UPC #
- 072053160505
- Country of Origin
- United States
- Fitting Material
- Steel
- Thread Angle
- 60 Degrees
- Fitting Shape
- Straight
- For Hose I.D.
- 1.81 in
- Finish
- Zinc Plated
- Standards
- DOT FMVSS 106-74 Type AII
Dimensions
- Fitting Thread Size 1
- 2"-11 1/2
- Hose Dash Size
- 32
- Length
- 4.07 in
Description
Gates D.O.T. Type A2 Field Attachable couplings work with C5C, C5CXH, C5D and C5M hoses to allow for easy assembly fabrication of air brake, power steering, transmission oil cooler and hot oil lines without the need for a crimper.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.