C5 Couplings
- Mfr # 8C5E-8RMP
- Zoro # G223544319
product price:Â
$
28.95
/ea
Key Features
Length
2.29 in
Hose Dash Size
8
Thread Angle
60 Degrees
Standards
DOT FMVSS 106 Type A1
Finish
Zinc Plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8C5E-8RMP
- Zoro #
- G223544319
- UPC #
- 072053168969
- Country of Origin
- United States
- Thread Angle
- 60 Degrees
- Standards
- DOT FMVSS 106 Type A1
- Finish
- Zinc Plated
- For Hose I.D.
- 0.41 in
- Fitting Material
- Steel
- Fitting Shape
- Straight
Dimensions
- Length
- 2.29 in
- Hose Dash Size
- 8
- Fitting Thread Size 1
- 1/2"-14
Description
Our D.O.T. Type A1 Field Attachable couplings work with Gates C5E hose to allow for easy assembly fabrication of air brake, power steering, transmission oil cooler, and hot oil lines without the need for a crimper.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.