C5 Hydraulic Hose
- Mfr # 16C5C X50FT
- Zoro # G423540869
product price:Â
$
2,091.99
/ea
Free Shipping & Returns
Key Features
Hose Outside Dia. (In.)
1.23 in
Standards
100R5
Reinforcement
2-Braid, Textile, Wire
Hose Tube Material
Polychloroprene
Min. Bend Radius (In.)
7.4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 16C5C X50FT
- Zoro #
- G423540869
- UPC #
- 072053341836
- Country of Origin
- Mexico
Dimensions
- Hose Outside Dia. (In.)
- 1.23 in
- Min. Bend Radius (In.)
- 7.4 in
- Hose Inside Dia.
- 7/8 in
- Dash Size
- 16
- Hose Length
- 50 ft
Details
- Standards
- 100R5
- Reinforcement
- 2-Braid, Textile, Wire
- Hose Tube Material
- Polychloroprene
- Hose Color
- Black
- Temp. Range
- -40 to 212 Degrees F
- Hose Cover Material
- Polyester Braid
- Operating Pressure (PSI)
- 800 psi
Description
C5C hydraulic hoses are recommended for medium pressure hydraulic petroleum-based oil lines in impulse applications, lube oil; air and water in applications such as air brakes, power steering (CAUTION: intended for heavy duty commercial vehicle use only), turbocharger oil supplies, tilt cab cylinders, transmission oil cooler and filtration lines. Not recommended for gasoline or diesel fuel.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.