TH7 Hydraulic Hose
- Mfr # 4TH7NC XCTN
- Zoro # G123535424
product price:Â
$
7.95
/ea
Sold in multiples of 250 for
$1,987.50
Key Features
Hose Inside Dia.
1/4 in
Temp. Range
-65 to 200 Degrees F
Hose Tube Material
Seamless Nylon
Dash Size
4
Standards
100R7; ANSI A92.2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4TH7NC XCTN
- Zoro #
- G123535424
- UPC #
- 770075321804
- Country of Origin
- United States
- Temp. Range
- -65 to 200 Degrees F
- Hose Tube Material
- Seamless Nylon
- Standards
- 100R7; ANSI A92.2
- Hose Color
- Orange
- Reinforcement
- 1-Braid, Polyester
- Operating Pressure (PSI)
- 2750 psi
- Hose Cover Material
- Urethane
Dimensions
- Hose Inside Dia.
- 1/4 in
- Hose Length
- 250 ft
- Dash Size
- 4
- Min. Bend Radius (In.)
- 1.5 in
- Hose Outside Dia. (In.)
- 1/2 in
Description
TH7NC non-conductive hydraulic hose is recommended for petroleum and synthetic hydraulic fluids. Applications include power and telephone mobile equipment (cherry pickers), lubrication lines, blowout preventer control lines, hydraulic lifts and farm and construction machinery. Orange color TH7NC meets SAE 100R7 non-conductivity requirements, with a significantly tighter bend radius. Meets ANSI A92.2 for vehicle mounted aerial devices.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.