C5 Hydraulic Hose
- Mfr # 16C5CXH XREEL
- Zoro # G223535867
product price:Â
$
50.45
/ea
Sold in multiples of 165 for
$8,324.25
Key Features
Min. Bend Radius (In.)
7.4 in
Reinforcement
1-Braid, Wire
Standards
100R5
Hose Outside Dia. (In.)
1.23 in
Temp. Range
-40 to 302 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 16C5CXH XREEL
- Zoro #
- G223535867
- UPC #
- 770075567646
- Country of Origin
- Mexico
Dimensions
- Min. Bend Radius (In.)
- 7.4 in
- Hose Outside Dia. (In.)
- 1.23 in
- Hose Length
- 165 ft
- Dash Size
- 16
- Hose Inside Dia.
- 7/8 in
Details
- Reinforcement
- 1-Braid, Wire
- Standards
- 100R5
- Temp. Range
- -40 to 302 Degrees F
- Operating Pressure (PSI)
- 800 psi
- Hose Cover Material
- Polyester and Textile Braid
- Hose Color
- Blue
- Hose Tube Material
- Chlorinated Polyethylene
Description
High-temperature lube oil lines for on-highway truck and bus, off-road construction and agricultural vehicles. Recommended for high temperature petroleum based or phosphate ester fluids, turbocharger oil supply, hot lube oil lines and diesel fuel to 212 Degrees F (100 Degrees C) but not biodiesel above B5 or gasoline. Meets the requirements of SAE 100R5 for hydraulic applications, SAE 1405 hot oil circulation.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.