G1 Hydraulic Hose
- Mfr # 4G1 XREEL
- Zoro # G823538183
product price:Â
$
5.79
/ea
Sold in multiples of 440 for
$2,547.60
Key Features
Standards
1436 1SN R1; 853 1SN; 100R1
Reinforcement
1-Braid, Wire
Hose Outside Dia. (In.)
0.53 in
Min. Bend Radius (In.)
4 in
Hose Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4G1 XREEL
- Zoro #
- G823538183
- UPC #
- 072053211054
- Country of Origin
- Mexico
Dimensions
- Hose Outside Dia. (In.)
- 0.53 in
- Min. Bend Radius (In.)
- 4 in
- Hose Length
- 400 ft
- Hose Inside Dia.
- 1/4 in
- Dash Size
- 4
Details
- Standards
- 1436 1SN R1; 853 1SN; 100R1
- Reinforcement
- 1-Braid, Wire
- Hose Color
- Black
- Operating Pressure (PSI)
- 3275 psi
- Hose Tube Material
- Nitrile
- Hose Cover Material
- Nitrile/PVC
- Temp. Range
- -40 to 212 Degrees F
Description
Global G1 hose is recommended for medium-pressure hydraulic lines and is compatible with biodegradable hydraulic fluids like polyolester, polyglycols and vegetable oils as well as petroleum-based fluids.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.