C5 Hydraulic Hose
- Mfr # 16C5D X50FT
- Zoro # G023541280
product price:Â
$
2,119.99
/ea
Free Shipping & Returns
Key Features
Reinforcement
2-Braid, Textile, Wire
Hose Color
Green
Min. Bend Radius (In.)
3.5 in
Dash Size
16
Temp. Range
-40 to 300 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 16C5D X50FT
- Zoro #
- G023541280
- UPC #
- 072053341775
- Country of Origin
- Mexico
Dimensions
- Min. Bend Radius (In.)
- 3.5 in
- Dash Size
- 16
- Hose Inside Dia.
- 7/8 in
- Hose Length
- 50 ft
- Hose Outside Dia. (In.)
- 1.23 in
Details
- Reinforcement
- 2-Braid, Textile, Wire
- Hose Color
- Green
- Temp. Range
- -40 to 300 Degrees F
- Hose Cover Material
- Polyester Braid
- Operating Pressure (PSI)
- 400 psi
- Hose Tube Material
- Chlorinated Polyethylene
Description
C5D high-temp hose is recommended for use with petroleum-based or phosphate ester fluids; diesel fuels and filtration lines, transmission oil cooler lines, hot lube oil lines, power steering (CAUTION: Intended for heavy-duty commercial vehicle use only), turbocharger oil supplies, tilt cab cylinder and diesel fuel to 212 Degrees F (100 Degrees C) but not biodiesel above B5 or gasoline.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.