Shop GATES
See all product information
Create Account
Hot Oiler 2-Wire Hydraulic Hose
- Mfr # 24HO X100FT
- Zoro # G923540277
product price:Â
$
80.39
/ea
Sold in multiples of 100 for
$8,039.00
Key Features
Dash Size
24
Hose Length
100 ft
Temp. Range
-40 to 300 Degrees F
Hose Tube Material
Nitrile
Hose Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 24HO X100FT
- Zoro #
- G923540277
- UPC #
- 770075736004
- Country of Origin
- India
Dimensions
- Dash Size
- 24
- Hose Length
- 100 ft
- Hose Outside Dia. (In.)
- 2.15 in
- Hose Inside Dia.
- 1-1/2 in
- Min. Bend Radius (In.)
- 20 in
Details
- Temp. Range
- -40 to 300 Degrees F
- Hose Tube Material
- Nitrile
- Hose Color
- Black
- Operating Pressure (PSI)
- 2300 psi
- Hose Cover Material
- CSM Rubber
- Reinforcement
- 2-Braid, Wire
Description
Recommended for static pressure, hot oiler applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.