Shop GATES
See all product information
Create Account
C5 Hydraulic Hose
- Mfr # 4C5E X50FT
- Zoro # G423541248
product price:Â
$
1,009.99
/ea
Free Shipping & Returns
Key Features
Hose Cover Material
Textile Braid/Synthetic Rubber
Min. Bend Radius (In.)
0.8 in
Operating Pressure (PSI)
1500 psi
Reinforcement
2-Braid, Textile, Wire
Dash Size
4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4C5E X50FT
- Zoro #
- G423541248
- UPC #
- 072053341980
- Country of Origin
- Mexico
Dimensions
- Min. Bend Radius (In.)
- 0.8 in
- Dash Size
- 4
- Hose Outside Dia. (In.)
- 0.49 in
- Hose Inside Dia.
- 3/16 in
- Hose Length
- 50 ft
Details
- Hose Cover Material
- Textile Braid/Synthetic Rubber
- Operating Pressure (PSI)
- 1500 psi
- Reinforcement
- 2-Braid, Textile, Wire
- Hose Color
- Black
- Temp. Range
- -40 to 300 Degrees F
- Hose Tube Material
- Nitrile
- Standards
- J1402 Type A1
Description
C5E High-Temp Flexline hose is recommended for air brake hose, power steering (CAUTION: Intended for heavy-duty commercial vehicle use only), engine and transmission oil cooler lines and hot (+300 Degrees F) lube oil lines. Not recommended for gasoline or diesel fuel.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.