Shop GATES
See all product information
Create Account
C5 Hydraulic Hose
- Mfr # 8C5E X50FT
- Zoro # G623535023
product price:Â
$
1,251.99
/ea
Free Shipping & Returns
Key Features
Hose Color
Black
Operating Pressure (PSI)
1250 psi
Dash Size
8
Hose Inside Dia.
13/32 in
Standards
J1402 Type A1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8C5E X50FT
- Zoro #
- G623535023
- UPC #
- 072053342017
- Country of Origin
- Mexico
Dimensions
- Dash Size
- 8
- Hose Inside Dia.
- 13/32 in
- Min. Bend Radius (In.)
- 1.8 in
- Hose Outside Dia. (In.)
- 0.73 in
- Hose Length
- 50 ft
Details
- Hose Color
- Black
- Operating Pressure (PSI)
- 1250 psi
- Standards
- J1402 Type A1
- Hose Tube Material
- Nitrile
- Hose Cover Material
- Textile Braid/Synthetic Rubber
- Reinforcement
- 2-Braid, Textile, Wire
- Temp. Range
- -40 to 300 Degrees F
Description
C5E High-Temp Flexline hose is recommended for air brake hose, power steering (CAUTION: Intended for heavy-duty commercial vehicle use only), engine and transmission oil cooler lines and hot (+300 Degrees F) lube oil lines. Not recommended for gasoline or diesel fuel.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.