Shop GATES
See all product information
Create Account
G2 Hydraulic Hose
- Mfr # 24G2L X50FT
- Zoro # G423534066
product price:Â
$
6,061.99
/ea
Free Shipping & Returns
Key Features
Reinforcement
2-Braid, Wire
Hose Color
Black
Hose Outside Dia. (In.)
2.12 in
Hose Cover Material
Chloroprene
Hose Tube Material
Nitrile
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 24G2L X50FT
- Zoro #
- G423534066
- UPC #
- 770075323945
- Country of Origin
- United States
- Reinforcement
- 2-Braid, Wire
- Hose Color
- Black
- Hose Cover Material
- Chloroprene
- Hose Tube Material
- Nitrile
- Temp. Range
- -70 to 212 Degrees F
- Operating Pressure (PSI)
- 1300 psi
- Standards
- 1436 2SN R2; 853 2SN; 100R2
Dimensions
- Hose Outside Dia. (In.)
- 2.12 in
- Min. Bend Radius (In.)
- 20 in
- Hose Inside Dia.
- 1-1/2 in
- Hose Length
- 50 ft
- Dash Size
- 24
Description
G2L PolarFlex is recommended for extremely low temperature high-pressure hydraulic oil line applications and is compatible with biodegradable hydraulic fluids like polyolester, polyglycols and vegetable oils as well as petroleum-based fluids.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.