Shop GATES
See all product information
Create Account
C5 Hydraulic Hose
- Mfr # 8C5M X50FT
- Zoro # G123544167
product price:Â
$
2,335.99
/ea
Free Shipping & Returns
Key Features
Min. Bend Radius (In.)
1.8 in
Hose Color
Blue
Temp. Range
-4 to 212 Degrees F
Dash Size
8
Vacuum Rating (Inches Hg)
24
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8C5M X50FT
- Zoro #
- G123544167
- UPC #
- 072053435467
- Country of Origin
- United States
Dimensions
- Min. Bend Radius (In.)
- 1.8 in
- Dash Size
- 8
- Hose Inside Dia.
- 13/32 in
- Hose Length
- 50 ft
- Hose Outside Dia. (In.)
- 0.77 in
Details
- Hose Color
- Blue
- Temp. Range
- -4 to 212 Degrees F
- Vacuum Rating (Inches Hg)
- 24
- Operating Pressure (PSI)
- 500 psi
- Standards
- 840-A1; J1527 Type A Class 1; J1942; J30R2
- Reinforcement
- 1-Braid, Textile
- Hose Cover Material
- Modified Nitrile
- Hose Tube Material
- Nitrile
Description
Recommended for all commercial and recreational vessel fuel line applications. Suitable for marine diesel, gasoline, B100 Biodiesel, gasohol fuels and hot oil applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.