GTH Hydraulic Hose
- Mfr # 6GTHX X50FT
- Zoro # G123537961
product price:Â
$
749.99
/ea
Free Shipping & Returns
Key Features
Temp. Range
-40 to 275 Degrees F
Reinforcement
1-Spiral, Textile
Hose Outside Dia. (In.)
0.63 in
Operating Pressure (PSI)
400 psi
Hose Tube Material
Nitrile
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6GTHX X50FT
- Zoro #
- G123537961
- UPC #
- 072053078329
- Country of Origin
- United States
- Temp. Range
- -40 to 275 Degrees F
- Reinforcement
- 1-Spiral, Textile
- Operating Pressure (PSI)
- 400 psi
- Hose Tube Material
- Nitrile
- Vacuum Rating (Inches Hg)
- 28
- Hose Color
- Black
- Hose Cover Material
- Polychloroprene
- Standards
- 100R6
Dimensions
- Hose Outside Dia. (In.)
- 0.63 in
- Dash Size
- 6
- Hose Length
- 50 ft
- Min. Bend Radius (In.)
- 3 in
- Hose Inside Dia.
- 3/8 in
Description
Recommended for high-temperature, low pressure hydraulic oil lines, heavy-duty transmission oil cooler lines and glycol anti-freeze solutions.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.