Shop GATES
See all product information
Create Account
CM2TDL Hydraulic Hose
- Mfr # 6CM2TDL-XTF XCTN
- Zoro # G823538176
product price:Â
$
54.59
/ea
Sold in multiples of 215 for
$11,736.85
Key Features
Hose Inside Dia. (In.)
3/8 in
For Use With
MegaCrimp Couplings (G25 Series), GlobalSpiral Couplings (G20 Series)
Hose Outside Dia. (In.)
0.7 in
Reinforcement
2-Braid, Wire
Min. Bend Radius (In.)
3.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6CM2TDL-XTF XCTN
- Zoro #
- G823538176
- UPC #
- 770075423720
- Country of Origin
- United States
Dimensions
- Hose Inside Dia. (In.)
- 3/8 in
- Hose Outside Dia. (In.)
- 0.7 in
- Min. Bend Radius (In.)
- 3.5 in
- Hose Length
- 215 ft
- Dash Size
- 6
Details
- For Use With
- MegaCrimp Couplings (G25 Series), GlobalSpiral Couplings (G20 Series)
- Reinforcement
- 2-Braid, Wire
- Operating Pressure (PSI)
- 4800 psi
- Material
- Nitrile
- Standards
- 11237 2SC R16; 1436 2SN R2; 857 2SC; 100R16
- Temp. Range (F)
- -40 to 212 Degrees F
Description
CM2T Dual-Line hose is recommended for high pressure and return lines such as boom arm and forklift applications, as well as high abrasive high-pressure hydraulic oil lines that are joined together for easier plumbing and routing. CM2T Dual Line hose is compatible with biodegradable hydraulic fluids like polyolester, polyglycols and vegetable oils as well as petroleum-based fluids. CM2TDL-XTF hose has smaller exterior dimensions and significantly tighter bend radius and lasts up to 25 times longer than standard hose during hose-to-hose and hose-to-metal abrasion tests per ISO 6945.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.