Shop GATES
See all product information
Create Account
EFG Hydraulic Hose
- Mfr # 20EFG4K X50FT
- Zoro # G723534483
product price:Â
$
2,870.99
/ea
Free Shipping & Returns
Key Features
Temp. Range (F)
-40 to 250 Degrees F
Dash Size
20
Material
Nitrile
Hose Length
50 ft
Operating Pressure (PSI)
4000 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 20EFG4K X50FT
- Zoro #
- G723534483
- UPC #
- 770075324034
- Country of Origin
- United States
Dimensions
- Dash Size
- 20
- Hose Length
- 50 ft
- Hose Inside Dia. (In.)
- 1-1/4 in
- Min. Bend Radius (In.)
- 8.2 in
- Hose Outside Dia. (In.)
- 1.85 in
Details
- Temp. Range (F)
- -40 to 250 Degrees F
- Material
- Nitrile
- Operating Pressure (PSI)
- 4000 psi
- For Use With
- GlobalSpiral Couplings (G20 Series), GlobalSpiral OnePiece Couplings (G21 Series), Stainless Steel Spiral Couplings (G18 Series)
- Cover Material
- Polychloroprene
- Standards
- 18752 Grade D; 3862 R12; 856 R12; 100R12
- Reinforcement
- 4-Spiral, Wire
Description
EFG4K hose is recommended for very high-pressure, high-impulse applications. Compatible with biodegradable hydraulic fluids like polyolester, polyglycol and vegetable oil as well as standard petroleum-based fluids.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.