
Code 61 O-Ring Flange to Male JIC 37 Flare - 45 SAE to SAE - High Pressure
Mfr # G60905-1212
Zoro # G114901818
product price:Â $92.15
/ea
Free Shipping & Returns
Key Features
Thread Size
1 1/16-12
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
G60905-1212
Zoro #
G114901818
UPC #
72053163599
Country of Origin
United States
Dimensions
Thread Size
1 1/16-12
Description
Gates SAE to SAE Adapter line offers full coverage in the most popular thread configurations.
For use up to SAE 100R2 maximum working pressure; O-Ring not included; Must be ordered separately
For use up to SAE 100R2 maximum working pressure; O-Ring not included; Must be ordered separately
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.