
Code 62 O-Ring Flange Heavy GlobalSpiral MAX Pressure
Mfr # G24350-2424
Zoro # G614898823
product price: $194.99
/ea
Free Shipping & Returns
Key Features
Length
199.9 mm
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
G24350-2424
Zoro #
G614898823
UPC #
-
Country of Origin
United States
Dimensions
Length
199.9 mm
Description
As mobile equipment platforms become more compact and powerful, they require larger diameter hydraulic hose with higher working pressures to meet performance demands. Large equipment used in industries like mining, oil and gas, and construction are pushing current hose size and pressure limits. To meet this demand, Gates introduces an industry first: the 32GSM no-skive coupling.
Greater power and capacity from existing equipment by replacing 2 in., 5000 psi hose assemblies; A Flexible, easier-to-route hose assembly to replace 2 in. rigid pipe on crowded equipment platforms; A stem machined from a single piece of solid steel for greater strength and integrity; A no-skive design requiring no special equipment and skills, reducing the risk of blow-offs or leaks
Greater power and capacity from existing equipment by replacing 2 in., 5000 psi hose assemblies; A Flexible, easier-to-route hose assembly to replace 2 in. rigid pipe on crowded equipment platforms; A stem machined from a single piece of solid steel for greater strength and integrity; A no-skive design requiring no special equipment and skills, reducing the risk of blow-offs or leaks
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.