Shop GATES
See all product information
Create Account
Cogged V-Belt, Metric Power, XPA2282, XPA, EPDM, 2297 mm, 13-mm Top Width
- Mfr # XPA2282
- Zoro # G716476608
product price:Â
$
61.29
/ea
Key Features
Belt Series
Metric Power
V-Belt Section
XPA
Industry Number
XPA2282
Number of Ribs
1
Top Width
13 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- XPA2282
- Zoro #
- G716476608
- UPC #
- 072053691092
- Country of Origin
- United States
- Item
- Cogged V-Belt
- Belt Series
- Metric Power
- V-Belt Section
- XPA
- Industry Number
- XPA2282
- Number of Ribs
- 1
- Material
- EPDM
- Reinforcing Cord Material
- Polyester
- Temp. Range
- -58 Degrees to 266 Degrees F
- Standards
- ISO
- Belt Material
- Ethylene Elastomer
- Edge Construction
- Raw Edge
- Maximum Operating Temperature
- 250 Degrees F
- Resistance Properties
- Heat-Resistant, Oil-Resistant
- Minimum Operating Temperature
- -70 Degrees F
- Number of Bands
- 1
- Color
- Black
- Application
- General Industry
- Banded Belt
- No
- System of Measurement
- Metric
- Wire Color
- Black
Dimensions
- Top Width
- 13 mm
- Thickness
- 10 mm
- Outside Length
- 2297 mm
- Belt Trade Size
- XPA
- Rib Width
- 13 mm
- Nominal Length
- 2,300 mm
Description
V-Belt, Belt Material Ethylene Elastomer, Edge Construction Raw Edge, Industry Number XPA2282, Number of Bands 1, Outside Length 2,311 mm, Reinforcing Cord Material Polyester, Thickness 10 mm, Top Width 13 mm, Belt Trade Size XPA, V-Belt Type Metric V-Belt, Application General Industry, Belt Coating Not Applicable, Belt Series Metric Power(R), Color Black, Length Type Closed Loop, Maximum Operating Temperature 250 Degrees F, Minimum Operating Temperature -70 Degrees F
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.