Cogged V-Belt, Metric Power, XPC2000, XPC, EPDM, 2030 mm, 22-mm Top Width
- Mfr # XPC2000
- Zoro # G116476604
product price:Â
$
90.49
/ea
Key Features
Belt Series
Metric Power
V-Belt Section
XPC
Industry Number
XPC2000
Number of Ribs
1
Top Width
22 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- XPC2000
- Zoro #
- G116476604
- UPC #
- 072053771251
- Country of Origin
- United States
- Item
- Cogged V-Belt
- Belt Series
- Metric Power
- V-Belt Section
- XPC
- Industry Number
- XPC2000
- Number of Ribs
- 1
- Material
- EPDM
- Reinforcing Cord Material
- Polyester
- Temp. Range
- -58 Degrees to 266 Degrees F
- Standards
- ISO
- Belt Material
- Ethylene Elastomer
- Maximum Operating Temperature
- 250 Degrees F
- Number of Bands
- 1
- Edge Construction
- Raw Edge
- Minimum Operating Temperature
- -70 Degrees F
- Resistance Properties
- Heat-Resistant, Oil-Resistant
- Color
- Black
- Application
- General Industry
- Banded Belt
- No
- System of Measurement
- Metric
- Wire Color
- Black
Dimensions
- Top Width
- 22 mm
- Thickness
- 18 mm
- Outside Length
- 2030 mm
- Rib Width
- 22 mm
- Belt Trade Size
- XPC
- Nominal Length
- 2,030 mm
Description
V-Belt, Belt Material Ethylene Elastomer, Edge Construction Raw Edge, Industry Number XPC2000, Number of Bands 1, Outside Length 2,032 mm, Reinforcing Cord Material Polyester, Thickness 18 mm, Top Width 22 mm, Belt Trade Size XPC, V-Belt Type Metric V-Belt, Application General Industrial, Belt Coating Not Applicable, Belt Series Metric Power V-Belts, Color Black, Length Type Closed Loop, Maximum Operating Temperature 250 Degrees F, Minimum Operating Temperature -70 Degrees F
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.