Shop GATES
See all product information
Create Account
Cogged V-Belt, Metric Power, XPZ1600, XPZ, EPDM, 1610 mm, 10 mm Top Width
- Mfr # XPZ1600
- Zoro # G816090445
product price:Â
$
29.89
/ea
Key Features
Belt Series
Metric Power
V-Belt Type
Metric
V-Belt Section
XPZ
Industry Number
XPZ1600
Number of Ribs
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- XPZ1600
- Zoro #
- G816090445
- UPC #
- 072053692983
- Country of Origin
- United States
- Item
- Cogged V-Belt
- Belt Series
- Metric Power
- V-Belt Type
- Metric
- V-Belt Section
- XPZ
- Industry Number
- XPZ1600
- Number of Ribs
- 1
- Material
- EPDM
- Reinforcing Cord Material
- Polyester
- Temp. Range
- -58 Degrees to 266 Degrees F
- Standards
- ISO
- Minimum Operating Temperature
- -70 Degrees F
- Application
- General Industry
- Maximum Operating Temperature
- 250 Degrees F
- Edge Construction
- Raw Edge
- Color
- Black
- Number of Bands
- 1
- Resistance Properties
- Heat-Resistant, Oil-Resistant
- Belt Material
- Ethylene Elastomer
- System of Measurement
- Metric
- Wire Color
- Black
Dimensions
- Top Width
- 10 mm
- Thickness
- 8 mm
- Outside Length
- 1610 mm
- Belt Trade Size
- XPZ
- Rib Width
- 10 mm
- Nominal Length
- 1,613 mm
Description
V-Belt, Belt Material Ethylene Elastomer, Edge Construction Raw Edge, Industry Number XPZ1600, Number of Bands 1, Outside Length 1,626 mm, Reinforcing Cord Material Polyester, Thickness 8 mm, Top Width 10 mm, Belt Trade Size XPZ, V-Belt Type Metric V-Belt, Application General Industry, Belt Coating Not Applicable, Belt Series Metric Power(R), Color Black, Length Type Closed Loop, Maximum Operating Temperature 250 Degrees F, Minimum Operating Temperature -70 Degrees F
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.