Shop GATES
See all product information
Create Account
Cogged V-Belt, Metric Power, XPZ2120, XPZ, EPDM, 2130 mm, 10 mm Top Width
Mfr # XPZ2120
Zoro # G2882975
product price:Â
$
38.19
/ea
Key Features
V-Belt Type
Metric
Belt Series
Metric Power
V-Belt Section
XPZ
Industry Number
XPZ2120
Number of Ribs
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- XPZ2120
- Zoro #
- G2882975
- UPC #
- 072053693133
- Country of Origin
- United States
Dimensions
- Top Width
- 10 mm
- Thickness
- 8 mm
- Outside Length
- 2130 mm
- Belt Trade Size
- XPZ
Details
- Item
- Cogged V-Belt
- V-Belt Type
- Metric
- Belt Series
- Metric Power
- V-Belt Section
- XPZ
- Industry Number
- XPZ2120
- Number of Ribs
- 1
- Material
- EPDM
- Reinforcing Cord Material
- Polyester
- Temp. Range
- -58 Degrees to 266 Degrees F
- Standards
- ISO
- Construction
- Raw Edge, Cogged
- Resistance Properties
- Heat-Resistant, Oil-Resistant, Wear-Resistant
- Number of Bands
- 1
- Edge Construction
- Raw Edge
- Application
- Food Industry, Machine Tools, Textile Industry
- Maximum Operating Temperature
- 250 Degrees F
- Belt Material
- EPDM
- Minimum Operating Temperature
- -70 Degrees F
- Banded Belt
- No
- System of Measurement
- Metric
Description
Metric V-Belt, Belt Material EPDM, Edge Construction Raw Edge, Industry Number XPZ2120, Number of Bands 1, Outside Length 2,141 mm, Reinforcing Cord Material Polyester, Thickness 8 mm, Top Width 10 mm, Belt Trade Size XPZ, V-Belt Type Metric V-Belt, Application Food Industry, Machine Tools, Textile Industry, Belt Series Metric Power(R), Length Type Closed Loop, Maximum Operating Temperature 250 Degrees F, Minimum Operating Temperature -70 Degrees F
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.