Cogged V-Belt, Super HC Molded Notch PowerBand, 5VX2000, 5VX, EPDM, 200 in, 5/8 in Top Width
- Mfr # 4/5VX2000
- Zoro # G816211093
product price:Â
$
820.99
/ea
Free Shipping & Returns
Key Features
V-Belt Type
Wedge; Cogged
Belt Series
Super HC Molded Notch PowerBand
V-Belt Section
5VX
Industry Number
5VX2000
Number of Ribs
4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4/5VX2000
- Zoro #
- G816211093
- UPC #
- 072053236835
- Country of Origin
- United States
- Item
- Cogged V-Belt
- V-Belt Type
- Wedge; Cogged
- Belt Series
- Super HC Molded Notch PowerBand
- V-Belt Section
- 5VX
- Industry Number
- 5VX2000
- Number of Ribs
- 4
- Material
- EPDM
- Reinforcing Cord Material
- Polyester
- Temp. Range
- -60 Degrees to 250 Degrees F
- Standards
- ARPM
- Number of Bands
- 4
- Maximum Operating Temperature
- 250 Degrees F
- Color
- Black
- Application
- Heavy Industry
- Resistance Properties
- Heat-Resistant, Oil-Resistant
- Edge Construction
- Raw Edge
- Minimum Operating Temperature
- -60 Degrees F
- Belt Material
- Ethylene Elastomer
- For Use With
- Super HC® Sheaves
- Banded Belt
- No
- System of Measurement
- Inch
- Profile Type
- Single-Sided
- Wire Color
- Black
Dimensions
- Top Width
- 5/8 in
- Thickness
- 0.51 in
- Outside Length
- 200 in
- Belt Trade Size
- 5VX
- Rib Width
- 0.625 in
- Nominal Length
- 200 in
Description
V-Belt, Belt Material Ethylene Elastomer, Edge Construction Raw Edge, Industry Number 5VX2000, Number of Bands 4, Outside Length 200 in, Reinforcing Cord Material Polyester, Thickness 0.547 in, Top Width 2 11/16 in, Belt Trade Size 5VX, V-Belt Type Banded, Cogged, Application Heavy Duty Industrial, Belt Coating Not Applicable, Belt Series Super HC(R) Molded Notch PowerBand(R) Belts, Color Black, Length Type Closed Loop, Maximum Operating Temperature 250 Degrees F
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.