Cogged V-Belt, Tri-Power, BX24, BX, EPDM, 27 in, 0.66 in Top Width
- Mfr # BX24
- Zoro # G016211510
product price:Â
$
14.39
/ea
Key Features
Belt Series
Tri-Power
V-Belt Type
Classical; Cogged
V-Belt Section
BX
Industry Number
BX24
Number of Ribs
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BX24
- Zoro #
- G016211510
- UPC #
- 072053978766
- Country of Origin
- United States
- Item
- Cogged V-Belt
- Belt Series
- Tri-Power
- V-Belt Type
- Classical; Cogged
- V-Belt Section
- BX
- Industry Number
- BX24
- Number of Ribs
- 1
- Material
- EPDM
- Reinforcing Cord Material
- Polyester
- Temp. Range
- -70 Degrees to 250 Degrees F
- Standards
- ARPM
- Minimum Operating Temperature
- -60 Degrees F
- Edge Construction
- Raw Edge
- Maximum Operating Temperature
- 250 Degrees F
- Resistance Properties
- Heat-Resistant, Oil-Resistant
- Color
- Black
- Application
- General Industry
- Number of Bands
- 1
- Belt Material
- Ethylene Elastomer
- System of Measurement
- Inch
- Profile Type
- Single-Sided
- Wire Color
- Black
Dimensions
- Top Width
- 0.66 in
- Thickness
- 0.41 in
- Outside Length
- 27 in
- Rib Width
- 0.656 in
- Belt Trade Size
- BX
- Nominal Length
- 27 in
Description
Cogged V-Belt, Belt Material Ethylene Elastomer, Edge Construction Raw Edge, Industry Number BX24, Number of Bands 1, Outside Length 27 in, Reinforcing Cord Material Polyester, Thickness 13/32 in, Top Width 21/32 in, Belt Trade Size BX, V-Belt Type Cogged, Application General Industry, Belt Coating Not Applicable, Belt Series Tri-Power(R), Color Black, Length Type Closed Loop, Maximum Operating Temperature 250 Degrees F, Minimum Operating Temperature -60 Degrees F
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.