Cogged V-Belt, Tri-Power PowerBand, BX136, BX, EPDM, 139 in, 0.66 in Top Width
- Mfr # 4/BX136
- Zoro # G116064535
product price:Â
$
392.99
/ea
Free Shipping & Returns
Key Features
V-Belt Type
Classical; Cogged
Belt Series
Tri-Power PowerBand
V-Belt Section
BX
Industry Number
BX136
Number of Ribs
4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4/BX136
- Zoro #
- G116064535
- UPC #
- 072053232769
- Country of Origin
- United States
Dimensions
- Top Width
- 0.66 in
- Thickness
- 0.41 in
- Outside Length
- 139 in
- Rib Width
- 0.656 in
- Belt Trade Size
- BX
Description
Banded Cogged V-Belt, Belt Material Ethylene Elastomer, Edge Construction Raw Edge, Industry Number BX136, Number of Bands 4, Outside Length 139 in, Reinforcing Cord Material Polyester, Thickness 13/32 in, Top Width 2 29/32 in, Belt Trade Size BX, V-Belt Type Banded/Cogged, Application Heavy Industry, Belt Coating Not Applicable, Belt Series Tri-Power(R) PowerBand(R), Color Black, Length Type Closed Loop, Maximum Operating Temperature 250 Degrees F, Minimum Operating Temperature -60 Degrees F
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.