Cogged V-Belt, Tri-Power PowerBand, BX58, BX, EPDM, 61 in, 0.66 in Top Width
- Mfr # 2/BX58
- Zoro # G116065129
product price:Â
$
83.15
/ea
Key Features
V-Belt Type
Classical; Cogged
Belt Series
Tri-Power PowerBand
V-Belt Section
BX
Industry Number
BX58
Number of Ribs
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2/BX58
- Zoro #
- G116065129
- UPC #
- 072053308532
- Country of Origin
- United States
Dimensions
- Top Width
- 0.66 in
- Thickness
- 0.41 in
- Outside Length
- 61 in
- Rib Width
- 0.656 in
- Belt Trade Size
- BX
Description
V-Belt, Belt Material Ethylene Elastomer, Edge Construction Raw Edge, Industry Number BX58, Number of Bands 2, Outside Length 61 in, Reinforcing Cord Material Polyester, Thickness 0.406 in, Top Width 1 13/32 in, Belt Trade Size BX, V-Belt Type Banded, Cogged, Application Heavy Duty Industrial, Belt Coating Not Applicable, Belt Series Tri-Power(R) PowerBand(R) Belts, Color Black, Length Type Closed Loop, Maximum Operating Temperature 250 Degrees F, Minimum Operating Temperature -60 Degrees F
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.