Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coiled Air Brake Tubing Copper Tubing Compression

  • Mfr # G30050-1208

  • Zoro # G814899606


product price: $112.99
/ea
Free Shipping & Returns

Key Features

Length
12 FT
Fitting Material
Heat & Light Stabilized Seamless Extruded Nylon
Temp. Range
-40 Deg. F to +200 Deg. F
Thread Size
1/2-14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G30050-1208
Zoro #
G814899606
UPC #
72053697490
Country of Origin
Unknown

Dimensions

Length
12 FT
Thread Size
1/2-14 in

Details

Fitting Material
Heat & Light Stabilized Seamless Extruded Nylon
Temp. Range
-40 Deg. F to +200 Deg. F

Description

Recommended for truck air brake lines from back of cab to trailer. Versatile - can be used with nylon tubing by replacing the long nut and sleeve with an insert, rigid sleeve and nut.
Used with copper tubing in air brake systems; Easy to assemble, no flaring tools required; Meets DOT FMVSS 571.106, SAE J246 and SAE J1131 requirements; Temperature Range: -65 Deg. F to +250 Deg. F (-53 Deg. C to +121 Deg. C)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.