Zoro Homepage

Complete Serpentine Kit, 90K-38587Hdc

  • Mfr # 90K-38587HDC

  • Zoro # G1980514


product price: $239.99
/ea
Free Shipping & Returns

Key Features

Features
Engineered to handle high mileage, high idle times and high temperatures in abusive environments; Engineered to save fleet money and reduce downtime
Includes
Tensioner
Number of Components
2
Number of Tensioners
1
Outside Circumference (in)
87.8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
90K-38587HDC
Zoro #
G1980514
UPC #
770075758983
Country of Origin
Unknown

Dimensions

Top Width (in)
1.647

Details

Features
Engineered to handle high mileage, high idle times and high temperatures in abusive environments; Engineered to save fleet money and reduce downtime
Includes
Tensioner
Number of Components
2
Number of Tensioners
1
Outside Circumference (in)
87.8
Number of Belts
1
Item
Serpentine Belt Kit

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.