
Constant Tension Hose Clamp Heavy-Duty
Mfr # 32670
Zoro # G814899620
product price: $10.29
/eaSold in multiples of 10 for $102.90
Key Features
Hose Clamp Band Width
16 mm
Max. Clamp Dia.
7.125 in
Material
Stainless Steel
Type
.375" Hex-Head
Hose Clamp Housing Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
32670
Zoro #
G814899620
UPC #
72053630770
Country of Origin
Unknown
Dimensions
Hose Clamp Band Width
16 mm
Max. Clamp Dia.
7.125 in
Details
Material
Stainless Steel
Type
.375" Hex-Head
Hose Clamp Housing Material
Stainless Steel
Description
Green Stripe Heavy-Duty Constant Tension Clamps are a spring-loaded T-bolt clamp for light, medium and heavy-duty trucks, off-road equipment and industrial applications. Designed for use in high-vibration and large diameter applications common with heavy truck, off-road equipment and industrial machinery.
All stainless steel construction for maximum corrosion resistance; Band and housing - 5/8 in. wide 304 stainless steel; Hex-head screw - 3/8 in. wide 410 stainless steel; Provides a uniform 360 Degree seal
All stainless steel construction for maximum corrosion resistance; Band and housing - 5/8 in. wide 304 stainless steel; Hex-head screw - 3/8 in. wide 410 stainless steel; Provides a uniform 360 Degree seal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.